Menu Search
CONDUIT PRODUCTS #GALV-RIGID-90-ELL-4IN

Rigid Conduit Elbow, 4 in., 90 deg

SKU # 62000110330
Type: Rigid Conduit Elbow
Angle: 90 Degree
Trade Size: 4 in.

Rigid Conduit Bends: Type - Rigid Conduit; Material - Steel, Galvanized; Bend Degree - 90; Radius - 24-in; Trade Size - in - 4