Menu Search
EATON CROUSE-HINDS SERIES #850EE-DC

90 Degree EMT Pull Ellbow Die-Cast

SKU # 66227700159
Type: EMT Pull Ellbow
Installation: Set-Screw Female/Female
Material: Die-cast
Throat: Non-Insulated
Angle: 90 Degree
Trade Size: 3/4 in.

Additional Info: Gasketed