Menu Search
Conduit Elbow Joints 90 Degree Rigid Conduit Pull Elbow Malleable Iron

EATON CROUSE-HINDS SERIES #810

90 Degree Rigid Conduit Pull Elbow Malleable Iron

SKU #78456410810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Rigid Conduit Pull Elbow
Installation: Threaded Male/Female
Material: Malleable Iron
Throat: Non-Insulated
Application: Rain-tight
Angle: 90 Degree
Trade Size: 1/2 in.

Additional Info: Gasketed, Removable Male Nipple