Menu Search
ABB INSTALLATION PRODUCTS #H125-TB

Thomas and Betts® Hub, Conduit; Zinc; Watertight; Non-Grounding; 1-1/4 in.

SKU # 78621089953
View more versions of this product
Trade Size: 1-1/4 in.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc, Die-cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight