Menu Search
ABB INSTALLATION PRODUCTS #H050GR-C

Thomas and BettsĀ® Conduit Hub 1/2 inch Die-Cast Zinc

SKU # 78621036102
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1/2 in.