You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #H050GRSST

Thomas and Betts Conduit Hub 1/2 inch Stainless Steel

SKU # 78621000271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1/2 in.