Menu Search
ABB INSTALLATION PRODUCTS #372

Thomas and Betts Conduit Hub 1 inch Steel

SKU # 78621000372 Manufacturer Series: Bullet
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Lock Nut
Material: Steel
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.