Menu Search
ABB INSTALLATION PRODUCTS #H200GR-C

Thomas and Betts Conduit Hub 2 inch Die-Cast Zinc

SKU # 78621036112
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 2 in.