Menu Search
ABB INSTALLATION PRODUCTS #H075GRA-C

Thomas and BettsĀ® Conduit Hub 3/4 inch Aluminum

SKU # 78621036105
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3/4 in.