Menu Search
ABB INSTALLATION PRODUCTS #H400A

Thomas and BettsĀ® Conduit Hub 4 inch Aluminum

SKU # 78621090350
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 4 in.