Menu Search
ABB INSTALLATION PRODUCTS #H150-TB

T&B® Hub, Conduit; Zinc; Watertight; Non-Grounding; 1-1/2 in.

SKU # 78621050404
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc, Die-cast
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight