Menu Search
APPLETON #HUB125A

Conduit Hub 1-1/4 inch Aluminum Die Cast

SKU # 78138119149
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum Die-cast
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1-1/4 in.

APP HUB125A 1-1/4-ALUM-W/T-HUB

Additional Info: Enclosure Ratings: NEMA 2,3,3R,4,4X,5,12,13, Dimensions: 1.02 in. x 2.36 in.