Menu Search
EATON CROUSE-HINDS SERIES #HUB5

Conduit Hub 1-1/2 inch Feraloy Iron Alloy

SKU # 78227449039
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Feraloy Iron Alloy
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/2 in.

Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Feraloy Iron Alloy; Throat - Bushed; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1-1/2