The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON CROUSE-HINDS SERIES #HUB4

Conduit Hub 1-1/4 inch Steel

SKU # 78227449038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Steel
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/4 in.

Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Steel; Throat - Bushed; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1-1/4