You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #HUB3

Conduit Hub 1 inch Steel

SKU # 78227449037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Steel
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.

Conduit Hubs: Type - Conduit Hub; Installation - Threaded 2-Piece w/Sealing Ring; Material - Steel; Throat - Bushed; Ground - Non-Grounding; Application - Water-Tight; Trade Size - in - 1