Menu Search
EATON CROUSE-HINDS SERIES #HUB6

Conduit Hub 2 inch Feraloy Iron Alloy

SKU # 78227449040
Type: Conduit Hub
Installation: Threaded 2-Piece with Sealing Ring
Material: Feraloy Iron Alloy
Throat: Bushed
Ground: Non-Grounding
Application: Water-tight
Trade Size: 2 in.