Menu Search
EATON CROUSE-HINDS SERIES #STG1

Myers™ Conduit Hub; Zinc; Grounding Screw; Insulated; 1/2 in.

SKU # 78473110093
View more versions of this product
Trade Size: 1/2 in.
Throat: Insulated
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Zinc
Ground: Grounding Screw
Application: General Use, Rigid Conduit