Menu Search
EATON CROUSE-HINDS SERIES #STAG7

Myers™ Conduit Hub; Aluminum; Grounding Screw; Insulated; 2-1/2 in.

SKU # 78473110111
View more versions of this product
Trade Size: 2-1/2 in.
Throat: Insulated
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Ground: Grounding Screw
Application: General Use, Rigid Conduit