Menu Search
MYERS #STG6

Scru-Tite Conduit Hub 2 inch Die-Cast Zinc

SKU # 78473110098
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 2 in.