Menu Search
Conduit Hubs Conduit Hub 3/4 inch Die-Cast Zinc
MYERS #ST2

Scru-Tite Conduit Hub 3/4 inch Die-Cast Zinc

SKU # 78473110004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3/4 in.