Menu Search
O-Z/GEDNEY #HUBG100DN

Conduit Hub, 1 in. Trade, Threaded Installation, Die-Cast Zinc, Insulated Throat, Grounding

SKU # 68785500223
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Lock Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1 in.

EGS HUBG100DN 1IN-ZINC-D/C-W/T-HUB

Additional Info: Material: : BUNA-N O-ring, Polycarbonate Insulator