Menu Search
ABB INSTALLATION PRODUCTS #H150GRA-C

Thomas and BettsĀ® Conduit Hub 1-1/2 inch Aluminum

SKU # 78621036111
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Aluminum
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1-1/2 in.