Menu Search
THOMAS & BETTS #H150GR-C

Conduit Hub 1-1/2 inch Die-Cast Zinc

SKU # 78621036110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1-1/2 in.