Menu Search
Conduit Hubs Conduit Hub 1-1/4 inch Steel
THOMAS & BETTS #373

Bullet Conduit Hub 1-1/4 inch Steel

SKU # 78621000373
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Locknut
Material: Steel
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1-1/4 in.