Menu Search
Conduit Hubs Conduit Hub 1 inch Stainless Steel
THOMAS & BETTS #H100GRSST

Conduit Hub 1 inch Stainless Steel

SKU # 78621000280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 1 in.