Conduit Hub 3/4 inch Die-Cast Zinc

SKU: 78621036104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die Cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3/4 in.
Conduit Hubs: Type - Conduit Hub; Installation - Threaded w/Sealing Ring and Nut; Material - Die-Cast Zinc; Throat - Insulated; Ground - Grounding; Application - Water-Tight; Trade Size - in - 3/4