Menu Search
ABB INSTALLATION PRODUCTS #371

Thomas and BettsĀ® Conduit Hub 3/4 inch Steel

SKU # 78621000371 Manufacturer Series: Bullet
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Lock Nut
Material: Steel
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 3/4 in.