Menu Search
ABB #CI1708

Locknut, Threaded; Steel; For Rigid Conduit; 1 in.

SKU # 62253869110
Type: Threaded Locknut
Material: Steel
Trade Size: 1 in.
Application: Rigid Conduit

Additional Info: Pack of 100. CSA approved. cULus listed.