Menu Search
ABB INSTALLATION PRODUCTS #146-TB

Thomas and BettsĀ® NPT Locknut, Standard 2 inch Steel

SKU # 78621000146
Type: NPT Lock Nut, Standard
Material: Steel
Trade Size: 2 in.
Application: General Use

Conduit Locknuts: Type - NPT Locknut, Standard; Material - Steel; Trade Size - in - 2; Application - General Use