Menu Search
ABB INSTALLATION PRODUCTS #845AL

Thomas and Betts® Nipple, Rigid Conduit Bushed; Aluminum; 1-1/4 in.

SKU # 78621080167 Manufacturer Series: Chase
View more versions of this product
Trade Size: 1-1/4 in.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Aluminum
Throat: Non-Insulated