Menu Search
ABB INSTALLATION PRODUCTS #HA206

Thomas and Betts® Nipple, Rigid Conduit Bushed; Die Cast Zinc; 2 in.

SKU # 78599141110 Manufacturer Series: Steel City®
View more versions of this product
Trade Size: 2 in.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Die-cast Zinc
Throat: Non-Insulated