You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #HO221

Thomas and Betts Nipple, Rigid Conduit Offset; Die Cast Zinc; 1/2 in.

SKU # 78599141630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Offset Nipple
Installation: Threaded Male/Male, Offset 3/4 in.
Material: Die-cast Zinc
Throat: Non-Insulated
Trade Size: 1/2 in.