Menu Search
ABB #CI8108

Iberville® Nipple, Rigid Conduit Offset; Die Cast Zinc; 1 in.

SKU # 62253869952
Type: Rigid Conduit Offset Nipple
Installation: Threaded Male/Male, Offset 3/4 in.
Material: Die-cast Zinc
Throat: Non-Insulated
Trade Size: 1 in.