Menu Search
CONDUIT PRODUCTS #GALV-NIP-1-1/2X1-3/4

Close Conduit Nipple, 1-1/2 in., 1-3/4 in.

SKU # 62000211320
Type: Rigid Conduit
Material: Galvanized Steel
Length: 1-3/4 in.
Trade Size: 1-1/2 in.

Additional Info: Close Conduit Nipple