Menu Search
CONDUIT PRODUCTS #GALV-NIP-3/4X1-3/8

Close Conduit Nipple, 3/4 in., 1-3/8 in.

SKU # 62000211090
Type: Rigid Conduit
Material: Galvanized Steel
Length: 1-3/8 in.
Trade Size: 3/4 in.

Additional Info: Close Conduit Nipple