Menu Search
CONDUIT PRODUCTS #GALV-NIP-1-1/2X5

Conduit Nipple, 1-1/2 in., 5 in., Galvanized Steel

SKU # 62000211370
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 5 in.
Trade Size: 1-1/2 in.

Additional Info: Conduit Nipple