Menu Search
Conduit Nipples Conduit Nipple, 1/2 in., 3 in., Galvanized Steel
CONDUIT PRODUCTS #GALV-NIP-1/2X3

Conduit Nipple, 1/2 in., 3 in., Galvanized Steel

SKU # 62000211040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 3 in.
Trade Size: 1/2 in.

Additional Info: Conduit Nipple