Menu Search
CONDUIT PRODUCTS #GALV-NIP-1X4

Conduit Nipple, 1 in., 4 in., Galvanized Steel, Threaded

SKU # 62000211220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 4 in.
Trade Size: 1 in.

Conduit Elbow Joints: Type - EMT Elbow; Material - Aluminum; Angle - 45; Trade Size - in - 3

Additional Info: Conduit Nipple