You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUIT PRODUCTS #GALV-NIP-1X5

Conduit Nipple, 1 in., 5 in., Galvanized Steel, Threaded

SKU # 62000211230
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Installation: Threaded
Material: Galvanized Steel
Length: 5 in.
Trade Size: 1 in.

Additional Info: Conduit Nipple