Menu Search
CONDUIT PRODUCTS #GALV-NIP-2X5

Conduit Nipple, 2 in., 5 in., Galvanized Steel, Threaded

SKU # 62000211440
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 5 in.
Trade Size: 2 in.

Additional Info: Conduit Nipple