Menu Search
CONDUIT PRODUCTS #GALV-NIP-3/4X6

Conduit Nipple, 3/4 in., 6 in., Galvanized Steel

SKU # 62000211160
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 6 in.
Trade Size: 3/4 in.

Additional Info: Conduit Nipple