(0)

CONDUIT PRODUCTS #GALV-NIP-1-1/2X2-1/2

Nipple, Conduit, Galvanized Steel, 1-1/2 in. Trade

SKU: 62000211330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 2-1/2 in.
Trade Size: 1-1/2 in.
Description
Conduit Nipples: Type - Rigid Conduit; Material - Steel, Galvanized; Length - 2-1/2"; Trade Size - in - 1-1/2