(0)

CONDUIT PRODUCTS #GALV-NIP-1-1/2X4

Nipple, Conduit, Galvanized Steel, 1-1/2 in. Trade

SKU: 62000211360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit Nipple
Material: Steel, Galvanized
Length: 4 in.
Trade Size: 1-1/2 in.
Description
Conduit Nipples: Type - Rigid Conduit Nipple; Length - 4 in; Trade Size - in - 1-1/2; Additional Information - Finish: Galvanized
Additional Info: Finish: Galvanized