Menu Search
CONDUIT PRODUCTS #GALV-NIP-1-1/4X3

Conduit Nipple, 1-1/4 in., 3 in., Galvanized Steel

SKU # 62000211270
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 3 in.
Trade Size: 1-1/4 in.

Additional Info: Conduit Nipple