(0)

CONDUIT PRODUCTS #GALV-NIP-2X3

Nipple, Conduit, Galvanized Steel, 2.00 in. Trade

SKU: 62000211410
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit
Material: Steel, Galvanized
Length: 3 in.
Trade Size: 2 in.
Description
Conduit Nipples: Type - Rigid Conduit; Material - Steel, Galvanized; Length - 3"; Trade Size - in - 2