Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1-1/2X2-1/2

Nipple, Rigid Conduit; Aluminum; Size: 1-1/2 in.; Length: 2-1/2 in.

SKU # 62000821310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Aluminum
Length: 2-1/2 in.
Trade Size: 1-1/2 in.