Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1-1/2X5

Nipple, Rigid Conduit; Aluminum; Size: 1-1/2 in.; Length: 5 in.

SKU # 62000821340
Type: Rigid Conduit
Material: Aluminum
Length: 5 in.
Trade Size: 1-1/2 in.