Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1-1/4X2-1/2

Nipple, Rigid Conduit; Aluminum; Size: 1-1/4 in.; Length: 2-1/2 in.

SKU # 62000821240
Type: Rigid Conduit
Material: Aluminum
Length: 2-1/2 in.
Trade Size: 1-1/4 in.