Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1-1/4X3

Nipple, Rigid Conduit; Aluminum; Size: 1-1/4 in.; Length: 3 in.

SKU # 62000821250
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 3 in.
Trade Size: 1-1/4 in.