Menu Search
Conduit Nipples Nipple, Rigid Conduit; Aluminum; Size: 1/2 in.; Length: 1-1/2 in.
CONDUIT PRODUCTS #ALUM-NIP-1/2X1-1/2

Nipple, Rigid Conduit; Aluminum; Size: 1/2 in.; Length: 1-1/2 in.

SKU # 62000821010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 1-1/2 in.
Trade Size: 1/2 in.